Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Accessory for cable
SCHNEIDER ELECTRIC 70CWRC5 5MM NAIL CLIPS 100 PACK WHITE OF
SCHNEIDER ELECTRIC 70CWRC5 5MM NAIL CLIPS 100 PACK WHITE OF
Tower Nail Clip
References
schneider electric:
70CWRC5
rubix:
234A5776
Technical specifications
Type
Tower Nail Clip
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SCHNEIDER ELECTRIC 70CWRC5 5MM NAIL CLIPS 100 PACK WHITE OF
Strengths
•For use in wood, compressed board and mortar
Manufactured from material which combines strength and elasticity
Applications
Wood;Compressed Board;Mortar
Technical specifications
Attributes
Type
Tower Nail Clip
Model
70C
Material
Polypropylene (Clip);Hardened Steel Electroplated (Nail)
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.55
excl. VAT
/
Each
£
5.46
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
TAMLEX PMF300-UR 300X25MM DEEP UNIVERSAL RISER WITH COUPL (W)300 MM X
LGA SELECTRIC 9568/13/2M/AS 6 GANG 13A 2MANTI-SURGE & SPIKE
F4P (FIRST FOR PERFORMANCE) F4PPASCAL GEL BOX 36X37X26 BLISTER OF 2 (L
EMITEX EM03.001 M CAT5E UTP BOOTED PATCH LEAD GREY (L)0.5 M
ROBSON PRODUCTS SLGY2R GREEN/YELLOW SLEEVING 2MM ON A REEL (L)100 M X
SCHNEIDER ELECTRIC 70CWRC7 7MM NAIL CLIPS 100 PACK WHITE OF
BRITCLIP EP52020907 CR47 BAG 25 4-7MM SNAP CLIPS PACK OF 25
ENGEX ACCESSORIES 613005 IR6M10 6X10MM INS. TERM RING YELLOW PACK OF 1
TAMLEX TB104 4 HOLE FLAT COUPLING PLATE TAMSTRUT
MENNEKES 910394 2GANG 16A 3PIN BLUE ENCLOSURE
MENNEKES 5602306G WALL MOUNTED SOCKET
NIGLON FB20 20MM FEMALE BUSH
CABLOFIL LT2H10 HANGER 10MM HOLE PRE-GALV (H)50 MM X (W)50 MM
TAMLEX TF021 M6 STUDDING M6X3M THREADED BAR (L)3 M X (DIA)6 MM 3M
NIGLON MBB5 1.5IN LONG MALE BRASS BUSH