References
Gühring:653 5.050
Rubix:285A7281
Manufacturer :9006530050500
EAN:4031093205696


Technical specifications
| Drilling diameter | 5.05 mm |
|---|---|
| Total length | 62 mm |
| Length of cut | 26 mm |
Product details : GUHRING 00653 005.050 TWIST DRILLS
HSS S-SPIRAL DRILL 5,050 DIN 1897RN ZYLE
Technical specifications
Attributes
| Drilling diameter | 5.05 mm |
|---|---|
| Total length | 62 mm |
| Length of cut | 26 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 5.05 mm |
Show UNSPSC/ECL@SS
£ 16.56 excl. VAT
/ Each
£ 19.87 incl. VAT
- Usually arrives within 14 working days