• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,353)
  • Mechanical Power Transmission(110,917)
  • Fluid Transmission & Flow Technology(101,365)
  • Tools & Metrology(32,716)
  • Protection, Safety & Hygiene(55,437)
  • Equipment(9,976)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,530)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,601)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,997)
  • Turning operation(22,553)
  • Sawing(552)
  • Thread-cutting(9,487)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(44)
  • Machine-tool accessories(6,060)
  • Electro-erosion equipment(32)
  • Abrasives(9,343)
See Machining, Cutting & Drilling
  • Attachments for rotating tools(3,821)
  • VDI tool holder(422)
  • HSK-T tool holder(33)
  • Tool holder with polygonal tail(131)
  • Turning machine mandrels and accessories(356)
  • Spray cooling and lubrication systems, pumps(96)
  • Machiner peripherals(110)
  • Workpieces clamping(913)
  • Sensors and drilling accessories(10)
  • Accessories for rotary attachments(163)
See Machine-tool accessories
  1. Rubix Categories
  2. Machining, Cutting & Drilling
  3. Machine-tool accessories
  4. Turning machine mandrels and accessories
  5. Turning machine tips and drivers
  6. Cap for rotating tip | Revolving tailstock centre
  7. ROHM 61708 EXTRACTOR FOR 104A+106A+108A 616-04

ROHM 61708 EXTRACTOR FOR 104A+106A+108A 616-04

Extractor

See technical information

References

Röhm:61708
Rubix:170A1888
EAN:4019208017341
brand logo
brand logo

Product details : ROHM 61708 EXTRACTOR FOR 104A+106A+108A 616-04


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 18.72 excl. VAT
/ Each
£ 22.46 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

DRAPER 06908 REVOLVING CENTREDRAPER 06907 DEAD CENTRE MT3ROHM 13711 SOLID CENTRE FULL POINT MT3 60D 665-03ROHM 17172 SOLID CENTRE CARBIDE TIP MT3 667-03DRAPER 06908 REVOLVING CENTREDRAPER 06907 DEAD CENTRE MT3ROHM 93439 REV.TAILST.CENTRE K116H MT6 604-00ROHM 58671 REV.TAILST.CENTRE K108HVL MT4 604-28ROHM 249578 SOLID CENTRE FULL MT5 VL POINT 672-05ROHM 5357 SOLID CENTRE FULL MT4 EXTR.NUT 671-04OMEGAPROD OM15712 OMRC-MT5-SMALLCASE-SPROHM 306402 SOLID CENTRE FULL MT3 CARBIDE 677-03ROHM 61038 REV.TAILST.CENTRE K108A MT4 614-08ROHM 362080 REV.TAILST.CENT.K02VL MT2 60D 600-20CUTLINE 847244 REVOLVING LATHE CENTRE PROFILED EXTENDED POINT TAPER SH
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap