• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,405)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,515)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Bore(2,594)
  • Milling(9,712)
  • Countersinking, chamfering, deburring(398)
  • Drilling(22,050)
  • Turning operation(23,601)
  • Sawing(566)
  • Thread-cutting(9,521)
  • Stamping, knurling, broaching, rolling, engraving(75)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(45)
  • Machine-tool accessories(6,728)
  • Electro-erosion equipment(34)
  • Abrasives(9,386)
See Machining, Cutting & Drilling
  • Attachments for rotating tools(4,150)
  • VDI tool holder(444)
  • HSK-T tool holder(34)
  • Tool holder with polygonal tail(132)
  • Turning machine mandrels and accessories(588)
  • Spray cooling and lubrication systems, pumps(95)
  • Machiner peripherals(111)
  • Workpieces clamping(968)
  • Sensors and drilling accessories(10)
  • Accessories for rotary attachments(196)
See Machine-tool accessories
  1. Rubix Categories
  2. Machining, Cutting & Drilling
  3. Machine-tool accessories
  4. Turning machine mandrels and accessories
  5. Turning machine tips and drivers
  6. Rotating tip with morse taper tail
  7. ROHM 362080 REV.TAILST.CENT.K02VL MT2 60D 600-20

ROHM 362080 REV.TAILST.CENT.K02VL MT2 60D 600-20

Rotating tip with morse taper tail Röhm

See technical information

References

Röhm:362080
Rubix:228901
EAN:4019208094410
brand logo
brand logo

Product details : ROHM 362080 REV.TAILST.CENT.K02VL MT2 60D 600-20


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 239.61 excl. VAT
/ Each
£ 287.53 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

ROHM TYPE 600 4 M/T REVOLV LATHE CENTREROHM 58672 REV.TAILST.CENTRE K110HVL MT5 604-30ROHM 43115 REV.TAILST.CENTR.K102H MT2 60D 604-00CUTLINE REVOLVING LATHE CENTRE - EXTENDED POINT TAPER SHANK MT4 844323CUTLINE 847245 REVOLVING LATHE CENTRE PROFILED EXTENDED POINT TAPER SHCUTLINE REVOLVING LATHE CENTRE-EXTENDED POINT TAPER SHANK MT3 844322ROHM 42843 REV.TAILST.CENTRE K110H MT5 604-10ROHM 61708 EXTRACTOR FOR 104A+106A+108A 616-04ROHM 43532 REV.TAILST.CENT.K114H MT6 60D 604-14OMEGAPROD OM15712 OMRC-MT5-SMALLCASE-SPROHM 42175 REV.TAILST.CENTRE K108H MT4 60D 604-00OMEGAPROD OM15714 OMRC-MT3-SMALLCASE-EXPOMEGAPROD OM15716 OMRC-MT5-SMALLCASE-EXPROHM 61038 REV.TAILST.CENTRE K108A MT4 614-08CUTLINE 847246 REVOLVING LATHE CENTRE PROFILED EXTENDED POINT TAPER SH
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap