DEWALT DT9573-QZ SDS-PLUS MASONRY DRILL BIT 15 X 160MM


Extreme Drill Bit

References
dewalt:DT9573-QZ
rubix:2006519
ean:5035048055489
brand logo
brand logo
Technical specifications
Total length160 mm
Drilling diameter15 mm
Body materialsteel

Product details : DEWALT DT9573-QZ SDS-PLUS MASONRY DRILL BIT 15 X 160MM


With a innovative Extreme2 tip design, DEWALT SDS Plus Extreme Drill Bits power through masonry, concrete, and more with a high grade carbide tip that MAXimizes bit life. An optimized flute design allows efficient debris removal.

Strengths

The innovative EXTREME DEWALT 2 SDS-Plus drill bit is amongst the very best in terms of its durability drilling life and speed
The Superior carbide grade ensures a tip with outstanding durability which gives consistent drilling life
The NEW 4 FLUTE SPIRAL incorporates a MAXimized central core for increased durability and energy transmission
The 140° tip design ensures better bit penetration and longer life
Hardened Steel body for extra strength and reduced breakage

Technical specifications


Attributes
Total length160 mm
Drilling diameter15 mm
Body materialsteel
Show UNSPSC/ECL@SS
£ 5.26 excl. VAT
/ Each
£ 6.31 incl. VAT
  • Usually arrives within 14 working days