References
Bosch:2608597658
Rubix:1243463
EAN:3165140186704


Technical specifications
| Total length | 85 mm |
|---|---|
| Drilling diameter | 5 mm |
| Length of cut | 50 mm |
Product details : BOSCH 2608597658 DRILL BIT 5 X 50 X 85MM
Diameter (D) mm: 4.00
Work length (L1) mm: 40
Total Length (L2) mm: 75
Applications
Concrete | BétonPierre | Masonry
Technical specifications
Attributes
| Logistic Weight | 11 g |
|---|---|
| Packaged dimensions (D x W x H) | 145x42x5 mm |
| Package weight | 11 g |
| Total length | 85 mm |
| Drilling diameter | 5 mm |
| Length of cut | 50 mm |
Show UNSPSC/ECL@SS
£ 2.57 excl. VAT
/ Each
£ 3.08 incl. VAT
- Usually arrives within 14 working days