References
Sandvik Coromant:415-16EH16-05H
Rubix:288A3268
Manufacturer :7082513
EAN:7323221195991

Product details : SANDVIK 415-16EH16-05H 7082513
CoroMill® 415 Face Milling Cutter
Technical specifications
Attributes
| Diameter | 16 mm |
|---|---|
| Reaming diameter | 15.5 mm |
| Z | 3 mm |
| Internal cooling | yes |
| Total length | 30 mm |
| Tail diameter | 15.5 mm |
Show UNSPSC/ECL@SS
£ 440.31 excl. VAT
/ Each
£ 528.37 incl. VAT
- Usually arrives within 14 working days
