WALTER M4132-063-B22-07-09 MILLING CUTTER 6556152
Miller cutter body with smooth bore M4132-063-B22-07-09
See technical informationReferences
Walter:M4132-063-B22-07-09
Rubix:2593795
Manufacturer :6556152

Product details : WALTER M4132-063-B22-07-09 MILLING CUTTER 6556152
Face milling cutter- milling cutter tool.
Technical specifications
Attributes
| Diameter | 63 mm |
|---|---|
| Reaming diameter | 22 mm |
| Z | 7 mm |
| Internal cooling | yes |
| Type of tool tip attachment | smooth recess |
Show UNSPSC/ECL@SS
£ 611.09 excl. VAT
/ Each
£ 733.31 incl. VAT
- Usually arrives within 14 working days