SANDVIK R390-020A20D-07H ENDMILLS T-MAX U-MAX SCREW CLAMPED 7002063
Face mill
See technical informationReferences
Sandvik Coromant:R390-020A20D-07H
Rubix:317A6778
Manufacturer :7002063
EAN:7323220841370

Product details : SANDVIK R390-020A20D-07H ENDMILLS T-MAX U-MAX SCREW CLAMPED 7002063
CoroMill® 390 Anti-Vibration Face Milling Cutter
Technical specifications
Attributes
| Diameter | 20 mm |
|---|---|
| Reaming diameter | 20 mm |
| Z | 0.5 mm |
| Internal cooling | yes |
| Type of tool tip attachment | insert |
| Total length | 173 mm |
| Tail diameter | 20 mm |
| Threading | 3.5 mm |
Show UNSPSC/ECL@SS
£ 1,185.24 excl. VAT
/ Each
£ 1,422.29 incl. VAT
- Usually arrives within 14 working days
