References
Sandvik Coromant:R390-020A20D-11L
Rubix:80375700
Manufacturer :7002069
EAN:7323220841639

Product details : SANDVIK R390-020A20D-11L 390 DAMPED SQUARE MILLING CUTTER 7002069
CoroMill® 390 Anti-Vibration Face Milling Cutter
Technical specifications
Attributes
| Diameter | 20 mm |
|---|---|
| Z | 1 mm |
| Internal cooling | yes |
| Type of tool tip attachment | insert |
| Total length | 173 mm |
| Tail | cylindrical shank |
| Tail diameter | 20 mm |
Show UNSPSC/ECL@SS
£ 708.70 excl. VAT
/ Each
£ 850.44 incl. VAT
- Usually arrives within 14 working days
