WALTER M4002-052-B22-04-015 MILLING CUTTERS 6549910
Miller body with smooth bore M4002-052-B22-04-01,5
See technical informationReferences
Walter:M4002-052-B22-04-01,5
Rubix:276A1952
Manufacturer :6549910

Product details : WALTER M4002-052-B22-04-015 MILLING CUTTERS 6549910
High-performance garde milling cutter, large advance - Milling cutter tool.
Technical specifications
Attributes
| Diameter | 52 mm |
|---|---|
| Reaming diameter | 22 mm |
| Z | 4 mm |
| Internal cooling | yes |
| Type of tool tip attachment | smooth recess |
Show UNSPSC/ECL@SS
£ 534.67 excl. VAT
/ Each
£ 641.60 incl. VAT
- Usually arrives within 14 working days