WALTER M4132-040-B16-05-09 MILLING CUTTER 6556148


Miller cutter body with smooth bore M4132-040-B16-05-09

References
walter:M4132-040-B16-05-09
rubix:2593781
manufacturer :6556148
brand logo
brand logo
Technical specifications
Diameter40 mm
Reaming diameter16 mm
Z5 mm
See all Specifications

Product details : WALTER M4132-040-B16-05-09 MILLING CUTTER 6556148


Face milling cutter- milling cutter tool.

Technical specifications


Attributes
Diameter40 mm
Reaming diameter16 mm
Z5 mm
Internal coolingYes
Type of tool tip attachmentSmooth recess
Show UNSPSC/ECL@SS
£ 357.06 excl. VAT
/ Each
£ 428.47 incl. VAT
  • Usually arrives within 14 working days