WALTER M4132-080-B27-06-09 MILLING CUTTER 6556155


Miller cutter body with smooth bore M4132-080-B27-06-09

References
walter:M4132-080-B27-06-09
rubix:2593796
manufacturer :6556155
brand logo
brand logo
Technical specifications
Diameter80 mm
Reaming diameter27 mm
Z6 mm
See all Specifications

Product details : WALTER M4132-080-B27-06-09 MILLING CUTTER 6556155


Face milling cutter- milling cutter tool.

Technical specifications


Attributes
Diameter80 mm
Reaming diameter27 mm
Z6 mm
Internal coolingYes
Type of tool tip attachmentSmooth recess
Show UNSPSC/ECL@SS
£ 597.80 excl. VAT
/ Each
£ 717.36 incl. VAT
  • Usually arrives within 14 working days