WALTER M4003-080-B27-09-6.5 MILLING CUTTER 7021562
Miller body with smooth hole M4003-080-B27-09-6.5
See technical informationReferences
Walter:M4003-080-B27-09-6.5
Rubix:2593730
Manufacturer :7021562

Product details : WALTER M4003-080-B27-09-6.5 MILLING CUTTER 7021562
Garde milling cutter- milling cutter tool.
Technical specifications
Attributes
| Diameter | 80 mm |
|---|---|
| Reaming diameter | 27 mm |
| Z | 9 mm |
| Internal cooling | yes |
| Type of tool tip attachment | smooth recess |
Show UNSPSC/ECL@SS
£ 764.09 excl. VAT
/ Each
£ 916.91 incl. VAT
- Usually arrives within 14 working days