SCHAEFFLER HYDNUT280.SEAL SEAL FOR HYDRAULIC NUT
FAG Seal HYDNUT
See technical informationSee documentsReferences
FAG:HYDNUT280.SEAL
Rubix:229A4414
Manufacturer :0388580960000
EAN:4026677981240

Documents
Product details : SCHAEFFLER HYDNUT280.SEAL SEAL FOR HYDRAULIC NUT
Seals HYDNUT..SEAL, replacement seals for hydraulic nuts HYDNUT
Technical specifications
Attributes
| Logistic Weight | 21 g |
|---|---|
| Type | hydraulic seal |
| Width | 3.2 mm |
| Series | e |
| Material | steel/fluoro rubber |
Show UNSPSC/ECL@SS
£ 68.50 excl. VAT
/ Each
£ 82.20 incl. VAT
- Usually arrives within 14 working days
