Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
SKF TS-60/260 SKF BEARING HOUSING LABYRINTH SEAL
SKF TS-60/260 SKF BEARING HOUSING LABYRINTH SEAL
Labyrinth Seal TS
References
skf:
TS 60/260
rubix:
245A9062
ean:
7316570973877
Product details
Technical specifications
Product details : SKF TS-60/260 SKF BEARING HOUSING LABYRINTH SEAL
Labyrinth seal for large SNL plummer block housings
Technical specifications
Attributes
Logistic Weight
6515
g
Inner diameter
260
mm
Outer diameter
315
mm
Width
42
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
718.00
excl. VAT
/
Each
£
861.60
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Check our products from related categories
SNR SNCD3176 PLUMMER BLOCK
SNR PFL204 HOUSING
INA G9X16X3-B RADIAL ROTARY SHAFT SEAL
SKF V RING HSNG SEAL X2 TSN 620 A
SKF V RING HSNG SEAL X2 TSN 613 A
FAG ETS611 SEALING RING
FAG HOUSING SEAL-FELT FSV509
FAG EFS607 SEALING RING
SKF V RING HSNG SEAL X2 TSN 505 A
SNR SC515DS PLUMMER BLOCK ACCESSORIES
RHP SELF-LUBE PROTECTOR 20P
SKF HOUSING FELT SEAL X2 TSN 528 C
FAG TSV615 PLUMMER BLOCK SEALS
SNR SC612DS PLUMMER BLOCK ACCESSORIES
SKF DBL LIP HSNG SEALX2 TSN 224 L