Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
FAG FSV612 FELT SEALFOR SNV HOUSING
FAG FSV612 FELT SEALFOR SNV HOUSING
Sealing ring
References
fag:
FSV612
rubix:
238A4235
manufacturer :
0383897540000
ean:
4012801214926
Technical specifications
Type
Felt seal
See all Specifications
Product details
Technical specifications
Product details : FAG FSV612 FELT SEALFOR SNV HOUSING
Felt Seal
Technical specifications
Attributes
Logistics dimensions (L x W x H)
11
x
106,4
x
106,4
mm
Logistic Weight
468
g
Type
Felt seal
Inner diameter
106.4
mm
Outer diameter
106.4
mm
Width
11
mm
Series
FSV
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.47
excl. VAT
/
Each
£
29.36
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SKF SEALING WASHER Z 208
TIMKEN TSNG610 DOUBLE LIP SEAL
INA SD50X58X4-A DOUBLE LIP SEALING RING SD
FAG HOUSING SEAL-FELT FSV611
FAG HOUSING SEAL-FELT FSV607
FAG EDH316 SEALING RING
INA SD38X48X4-A DOUBLE LIP SEALING RING SD
SKF SEALING WASHER Z 007 F
INA PLASTIC END CAP KASK08
FAG ETS610 LABYRINTH SEALING RING
SKF ETS 56 END CAP
SKF SEALING WASHER Z 305 F
FAG EDH511 SEALING RING PACK 2
SKF END COVER + O SECTION TUBE ETS72
FAG HOUSING SEAL-FELT FSV609