SPARTEX RONAZA84A1- LOCK WASHERS TYPE A A1 15X84X24
Fan-shaped washers, form A
See technical informationReferences
Spartex:RONAZA8,4A1
Rubix:264A7845
Manufacturer :67984571084
EAN:4043377227737


Technical specifications
| Inner diameter | 8.4 mm |
|---|---|
| Material/finishing | Stainless Steel A5 |
| Outer diameter | 15 mm |
Product details : SPARTEX RONAZA84A1- LOCK WASHERS TYPE A A1 15X84X24
Serrated lock washers type A A1 15X8,4X2,4 DIN 6798
Technical specifications
Attributes
| Inner diameter | 8.4 mm |
|---|---|
| Material/finishing | Stainless Steel A5 |
| Outer diameter | 15 mm |
| Standard | DIN 6798 |
| Type | fan washers, form a |
| Metrical diameter | M8 |
| Thickness | 2.4 mm |
| Quality Grade | A5 |
Show UNSPSC/ECL@SS
£ 70.10 excl. VAT
/ 1,000 pieces
£ 84.12 incl. VAT
- In stock: Next day delivery
Inner diameter
8.4 mm
Material/finishing
Outer diameter
15 mm
Type
Metrical diameter
M8