SPARTEX RONLARGA8.2A2- LOCK WASHERS. TYPE A A2 14X8.2X0.8
Fan washers, form A
See technical informationReferences
Spartex:RONLARGA8,2A2
Rubix:264A7932
Manufacturer :67972082
EAN:4043377145635


Technical specifications
| Inner diameter | 8.2 mm |
|---|---|
| Material/finishing | stainless steel a2 |
| Outer diameter | 14 mm |
Product details : SPARTEX RONLARGA8.2A2- LOCK WASHERS. TYPE A A2 14X8.2X0.8
Toothed lock washers, type A A2 14X8,2X0,8 DIN 6797
Technical specifications
Attributes
| Inner diameter | 8.2 mm |
|---|---|
| Material/finishing | stainless steel a2 |
| Outer diameter | 14 mm |
| Standard | din 6797 |
| Type | fan washers, form a |
| Metrical diameter | m8 |
| Thickness | 0.8 mm |
| Quality Grade | a2 |
Show UNSPSC/ECL@SS
£ 11.70 excl. VAT
/ 1,000 pieces
£ 14.04 incl. VAT
- In stock: Next day delivery
Inner diameter
8.2 mm
Material/finishing
Outer diameter
14 mm
Type
Metrical diameter
m8