Fan washers, form A
Inner diameter | 3.2 mm |
---|---|
Material/finishing | stainless steel a2 |
Outer diameter | 6 mm |
Inner diameter | 3.2 mm |
---|---|
Material/finishing | stainless steel a2 |
Outer diameter | 6 mm |
Standard | din 6797 |
Type | fan washers, shape j |
Thickness | 0.4 mm |
Class | 140hv |
In stock: Next day delivery