References
Spartex:RONLARGJ13A4
Rubix:264A7939
Manufacturer :67974130
EAN:4043377404138


Technical specifications
| Inner diameter | 13 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Outer diameter | 20.5 mm |
Product details : SPARTEX RONLARGJ13A4- LOCK WASHERS. TYPE J A4 20.5X13X1
Toothed lock washers, type J A4 20,5X13X1 DIN 6797
Technical specifications
Attributes
| Inner diameter | 13 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Outer diameter | 20.5 mm |
| Standard | din 6797 |
| Type | fan washers, shape j |
| Metrical diameter | m12 |
| Thickness | 1 mm |
| Quality Grade | a4 |
Show UNSPSC/ECL@SS
£ 24.30 excl. VAT
/ 500 pieces
£ 29.16 incl. VAT
- In stock: Next day delivery
Inner diameter
13 mm
Material/finishing
Outer diameter
20.5 mm
Type
Metrical diameter
m12