SPARTEX RONLARGJ7.4A2- LOCK WASHERS. TYPE J A2 12.5X7.4X0.8
Fan washers, form A
See technical informationReferences
Spartex:RONLARGJ7,4A2
Rubix:264A7956
Manufacturer :6797274
EAN:4043377145857


Technical specifications
| Inner diameter | 7.4 mm |
|---|---|
| Material/finishing | stainless steel a2 |
| Outer diameter | 12.5 mm |
Product details : SPARTEX RONLARGJ7.4A2- LOCK WASHERS. TYPE J A2 12.5X7.4X0.8
Toothed lock washers, type J A2 12,5X7,4X0,8 DIN 6797
Technical specifications
Attributes
| Inner diameter | 7.4 mm |
|---|---|
| Material/finishing | stainless steel a2 |
| Outer diameter | 12.5 mm |
| Standard | din 6797 |
| Type | fan washers, shape j |
| Metrical diameter | m7 |
| Thickness | 0.8 mm |
| Quality Grade | a2 |
Show UNSPSC/ECL@SS
£ 8.50 excl. VAT
/ 1,000 pieces
£ 10.20 incl. VAT
- In stock: Next day delivery
Inner diameter
7.4 mm
Material/finishing
Outer diameter
12.5 mm
Type
Metrical diameter
m7