SPARTEX TOOTHED LOCK WASHERS. TYPE A A4 44X28X1.6 679740280
Fan washers, form A
See technical informationReferences
Spartex:RONLARGA28A4
Rubix:268A3595
Manufacturer :679740280
EAN:4043377403988


Technical specifications
| Inner diameter | 28 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Outer diameter | 44 mm |
Product details : SPARTEX TOOTHED LOCK WASHERS. TYPE A A4 44X28X1.6 679740280
Toothed lock washers, type A A4 44X28X1,6 DIN 6797
Technical specifications
Attributes
| Inner diameter | 28 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Outer diameter | 44 mm |
| Standard | din 6797 |
| Type | fan washers, form a |
| Metrical diameter | m28 |
| Thickness | 1.6 mm |
| Quality Grade | a4 |
Show UNSPSC/ECL@SS
£ 14.69 excl. VAT
/ 100 pieces
£ 17.63 incl. VAT
- Usually arrives within 14 working days
Inner diameter
28 mm
Material/finishing
Outer diameter
44 mm
Type
Metrical diameter
m28