SPARTEX RONLARGJ3.7A2- LOCK WASHERS. TYPE J A2 7X3.7X0.5
Fan washers, form A
See technical informationReferences
Spartex:RONLARGJ3,7A2
Rubix:264A7946
Manufacturer :6797237
EAN:4043377145802


Technical specifications
| Inner diameter | 3.7 mm |
|---|---|
| Material/finishing | stainless steel a2 |
| Outer diameter | 7 mm |
Product details : SPARTEX RONLARGJ3.7A2- LOCK WASHERS. TYPE J A2 7X3.7X0.5
Toothed lock washers, type J A2 7X3,7X0,5 DIN 6797
Technical specifications
Attributes
| Inner diameter | 3.7 mm |
|---|---|
| Material/finishing | stainless steel a2 |
| Outer diameter | 7 mm |
| Standard | din 6797 |
| Type | fan washers, shape j |
| Metrical diameter | m3.5 |
| Thickness | 0.5 mm |
| Quality Grade | a2 |
Show UNSPSC/ECL@SS
£ 86.50 excl. VAT
/ 1,000 pieces
£ 103.80 incl. VAT
- In stock: Next day delivery
Inner diameter
3.7 mm
Material/finishing
Outer diameter
7 mm
Type
Metrical diameter
m3.5