SPARTEX TOOTHED LOCK WASHERS. TYPE A A4 33X2.5X1.4 67974025
Fan washers, form A
See technical informationReferences
Spartex:RONLARGA2,5A4
Rubix:268A3585
Manufacturer :67974025
EAN:4043377403797


Technical specifications
| Inner diameter | 2.5 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Outer diameter | 33 mm |
Product details : SPARTEX TOOTHED LOCK WASHERS. TYPE A A4 33X2.5X1.4 67974025
Toothed lock washers, type A A4 33X2,5X1,4 DIN 6797
Technical specifications
Attributes
| Inner diameter | 2.5 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Outer diameter | 33 mm |
| Standard | DIN 6797 |
| Type | fan washers, form a |
| Metrical diameter | M2.5 |
| Thickness | 1.4 mm |
| Quality Grade | A4 |
Show UNSPSC/ECL@SS
£ 6.90 excl. VAT
/ 1,000 pieces
£ 8.28 incl. VAT
- Usually arrives within 14 working days
Inner diameter
2.5 mm
Material/finishing
Outer diameter
33 mm
Type
Metrical diameter
M2.5