SPARTEX RONLARGJ7.4A4- LOCK WASHERS. TYPE J A4 12.5X7.4X0.8
Fan washers, form A
See technical informationReferences
Spartex:RONLARGJ7,4A4
Rubix:264A7957
Manufacturer :6797474
EAN:4043377404091


Technical specifications
| Inner diameter | 7.4 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Outer diameter | 12.5 mm |
Product details : SPARTEX RONLARGJ7.4A4- LOCK WASHERS. TYPE J A4 12.5X7.4X0.8
Toothed lock washers, type J A4 12,5X7,4X0,8 DIN 6797
Technical specifications
Attributes
| Inner diameter | 7.4 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Outer diameter | 12.5 mm |
| Standard | DIN 6797 |
| Type | fan washers, shape j |
| Metrical diameter | M7 |
| Thickness | 0.8 mm |
| Quality Grade | A4 |
Show UNSPSC/ECL@SS
£ 15.80 excl. VAT
/ 1,000 pieces
£ 18.96 incl. VAT
- In stock: Next day delivery
Inner diameter
7.4 mm
Material/finishing
Outer diameter
12.5 mm
Type
Metrical diameter
M7