• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,409)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,694)
  • Protection, Safety & Hygiene(55,476)
  • Equipment(10,039)
  • Fasteners, Adhesives & Tapes(17,631)
  • Maintenance & Repairs(5,514)
  • Welding(1,013)
  • New Products
  • Bore(2,588)
  • Milling(9,651)
  • Countersinking, chamfering, deburring(398)
  • Drilling(22,022)
  • Turning operation(23,485)
  • Sawing(552)
  • Thread-cutting(9,530)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(44)
  • Machine-tool accessories(6,688)
  • Electro-erosion equipment(32)
  • Abrasives(9,388)
See Machining, Cutting & Drilling
  • Attachments for rotating tools(4,124)
  • VDI tool holder(440)
  • HSK-T tool holder(33)
  • Tool holder with polygonal tail(131)
  • Turning machine mandrels and accessories(592)
  • Spray cooling and lubrication systems, pumps(95)
  • Machiner peripherals(110)
  • Workpieces clamping(955)
  • Sensors and drilling accessories(10)
  • Accessories for rotary attachments(193)
See Machine-tool accessories
  1. Rubix Categories
  2. Machining, Cutting & Drilling
  3. Machine-tool accessories
  4. Workpieces clamping
  5. Standard mechanical elements
  6. Accessory for standard mechanical elements
  7. SANDVIK 5549201-081 SOLID HOLDING TOOL 6899168

SANDVIK 5549201-081 SOLID HOLDING TOOL 6899168

Fastener

See technical information

References

Sandvik Coromant:5549 201-081
Rubix:317A5662
Manufacturer :6899168
EAN:7323220424405
brand logo
brand logo
brand logo
brand logo

Product details : SANDVIK 5549201-081 SOLID HOLDING TOOL 6899168


Pressure disc for chuck with drive screw

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 1,472.60 excl. VAT
/ Each
£ 1,767.12 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

RIGID 83380 965 PIPE SUPPORT260425M1-SVIK SUPPORT BODY (CAP CUSANDVIK A260-440M-1 MILLING TOOL AUTO MODULMILL SCRAPER 5722314RIDGID 56672 ROLLER HEAD HIGH PIPE STAND260435M1-SVIK SUPPORT BODY (CAP CUSANDVIK A260-431M-1 MILLING TOOL AUTO MODULMILL SCRAPER 5722312PFERD REINFORCED GRINDING WHEELS 180MM 5/8 FLANGE SET 33500180SANDVIK 5549201-111 SOLID HOLDING TOOL 6899166SANDVIK A260-450M-1 MILLING TOOL AUTO MODULMILL SCRAPER 5722316DRAPER 31023 TOOLS 24MM RATCHET SPANNERSANDVIK 5549 201-041 ASSEMBLY ITEM 6899167SANDVIK A392.647XL-5040 SOLID HOLDING TOOL 5924277SANDVIK 5549201-171 SOLID HOLDING TOOL 6899170PFERD REINFORCED GRINDING WHEELS 115/125MM 5/8 FLANGE SET 33500115SANDVIK 392.647XL-5040 SOLID HOLDING TOOL 5924268
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap