GEDORE TOOL TROLLEY WITH 7 DRAWERS
Gereedschapwagen with 7 drawers-2005 0511
See technical informationReferences
Gedore:2005 0511
Rubix:2557388
Manufacturer :1803018
EAN:4010886851654



Product details : GEDORE TOOL TROLLEY WITH 7 DRAWERS
Korpus: Dimensions: H 775 x 985 x B D 475 mm. Working platform of ABS plastic with 3 sections for small parts. Handy and easy to steer due to the steering wheel handle. Side walls with euro-perforation 10 x 38 mm for the attachment of hooks and tools. Safety due to heel protection and collision protection along the sides for persons and the environment. Sheet steel, corrosion resistant and scratch resistant powder coated, GEDORE-blue Drawer: Central lockable with cylinder lock. Wide load (B 640 x D 400 mm), full extension, removable. Safety interlock per drawer, one-hand operation. Ball bearing guide rails. Individually divisible through Length and cross baffles (also available separately). Drawers can be loaded up to 40 kg, lower drawer up to 60 kg Sheet steel, corrosion resistant and scratch resistant powder coated, GEDORE-blue High quality GEDORE base: Maximum gross weight 500 kg. 2 high-quality rolgelagerde GEDORE wheels (casters Ø 200 mm). 2 light running GEDORE ball bearing wheels (castors Ø 125 mm), with both driving and steering-blocking • GEDORE axle design also allows for light running, agility and directional stability with maximum loads Accessories: Length-(LS) and cross baffles (DS) of galvanized steel sheet Options: To optimally fill with GEDORE tool modules (1500 ES/1500 CT or 2005 CT). Can be expanded as required with GEDORE tool chests, backs and tool holders. Other drawer options at request. Special colours and designs on request. Delivered without tools and accessories.
Technical specifications
Attributes
| Logistic Weight | 93000 g |
|---|---|
| Number of drawers | 7 |
| Permissible load | 500 kg |
| Width | 775 mm |
| Depth | 475 mm |
| Height | 985 mm |
| Material | steel |
| Number of elements | 7 |
| Colour | blue |
Show UNSPSC/ECL@SS
£ 1,415.93 excl. VAT
/ Each
£ 1,699.12 incl. VAT
- Delivery usually within ( 8 ) days
