BAHCO 1470K7SS 7 DRAWER TROLLEY ROLLER CABINET STAINLESS
Tool Trolley
See technical informationSee documentsReferences
Bahco:1470K7SS
Rubix:2594446
EAN:7314150343287

Documents
Product details : BAHCO 1470K7SS 7 DRAWER TROLLEY ROLLER CABINET STAINLESS
Strengths
•Made of stainless steel 304
Fully opening stainless steel drawers with Lock&Go latching system
Strong and secure round locking system protects the tool trolley against theft
Safe and smart Lock&Go system prevents the stainless steel drawers from opening when tool trolley moves
Rubber wheels ensure maximum stability, making the trolley easy to manoeuvre, even on irregular surfaces
Fully opening stainless steel drawers equipped with ball-bearing sliders that glide very smoothly and have a capacity up to 30 kg
Double-wall reinforced stainless steel frame with extra welding points
Smooth and silent rubber wheels
Fully opening stainless steel drawers with Lock&Go latching system
Strong and secure round locking system protects the tool trolley against theft
Safe and smart Lock&Go system prevents the stainless steel drawers from opening when tool trolley moves
Rubber wheels ensure maximum stability, making the trolley easy to manoeuvre, even on irregular surfaces
Fully opening stainless steel drawers equipped with ball-bearing sliders that glide very smoothly and have a capacity up to 30 kg
Double-wall reinforced stainless steel frame with extra welding points
Smooth and silent rubber wheels
Technical specifications
Attributes
| Number of drawers | 7 |
|---|---|
| Permissible load | 600 kg |
| Width | 762 mm |
| Depth | 500 mm |
| Height | 956 mm |
| Material | stainless steel 304 |
| Number of elements | 1 |
| Colour | grey |
Show UNSPSC/ECL@SS
£ 2,647.08 excl. VAT
/ Each
£ 3,176.50 incl. VAT
- Delivery usually within ( 14 ) days
