STANLEY FMHT0-62623 FATMAX S/DRIVER PH3X150MM
FatmaxBolster Phillips Screwdrivers
See technical informationReferences
Stanley:FMHT0-62623
Rubix:2525885
EAN:3253560626235

Product details : STANLEY FMHT0-62623 FATMAX S/DRIVER PH3X150MM
Apply extra torque with a wrench using the hex bolster
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 40x40x265 mm |
|---|---|
| Package weight | 15,9 g |
| Imprint | phillips (ph) |
| Imprint size | ph3 |
| Blade length | 150 mm |
| Length | 150 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 8.60 excl. VAT
/ Each
£ 10.32 incl. VAT
- Delivery usually within ( 7 ) days