References
Bahco:A6709Z-3/16
Rubix:120A3627
EAN:7314151755874


Technical specifications
| Imprint | hex / allen |
|---|---|
| Imprint size | 3/16 in |
| Blade length | 12 mm |
Product details : BAHCO A6709Z-3/16 SOCKET 1/4 AEROSPACE
Strengths
•Knurled shank for finger turning of free running fasteners
Not suitable for machine operation
Highly polished finish
High-performance alloy steel
Standards: ISO 1174 and DIN 3120
Not suitable for machine operation
Highly polished finish
High-performance alloy steel
Standards: ISO 1174 and DIN 3120
Technical specifications
Attributes
| Logistic Weight | 20 g |
|---|---|
| Imprint | hex / allen |
| Imprint size | 3/16 in |
| Blade length | 12 mm |
| Length | 50 mm |
Show UNSPSC/ECL@SS
£ 33.95 excl. VAT
/ Each
£ 40.74 incl. VAT
- Delivery usually within ( 14 ) days