BAHCO B190.080.150 SCREWDRIVER SLOTTED 8X1.6X150
BahcoFit Slotted Flat Tipped Screwdrivers with Rubber Grip 0.8-2 mm
See technical informationReferences
Bahco:B190.080.150
Rubix:264A0698
EAN:7314150277872

Product details : BAHCO B190.080.150 SCREWDRIVER SLOTTED 8X1.6X150
Strengths
Comfortable to use with the two-component handle made with over 75% rubber|Maximum grip thanks to the vertical anti-slip grooves in the handle|Easy size and screw type identification from the markings on the handle
Technical specifications
Attributes
| Logistic Weight | 110 g |
|---|---|
| Imprint | flat |
| Imprint size | 1,6 x 8 mm |
| Blade length | 150 mm |
| Length | 267 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 8.94 excl. VAT
/ Each
£ 10.73 incl. VAT
- Delivery usually within ( 14 ) days
