PFERD FKSC10020/10 44367110 FELT WHEEL FKSC 100 X 20 X 10 MM MEDIUM
Felt discs 100x20x10mm
See technical informationReferences
Pferd Tools:FK SC 10020/10 M
Rubix:228A8535
Manufacturer :44367110
EAN:4007220297612



Product details : PFERD FKSC10020/10 44367110 FELT WHEEL FKSC 100 X 20 X 10 MM MEDIUM
Felt wheels and lenses are mainly used peripherally.
Felt wheels with metal inserts (MS) are used for increased stock removal when pre-polishing with diamond grinding pastes.
Felt wheels with metal inserts (MS) are used for increased stock removal when pre-polishing with diamond grinding pastes.
Technical specifications
Attributes
| Quality | m |
|---|---|
| Max speed | 6100 rpm |
| Application | polishing |
Show UNSPSC/ECL@SS
£ 29.27 excl. VAT
/ Each
£ 35.12 incl. VAT
- Usually arrives within 14 working days
