PFERD FKSC8010/10MS 44330801 FELT WHEEL FKSC 80 X 10 X 10 MM MS
Flat felt FK SC 8010/10 MS
See technical informationReferences
Pferd Tools:FK SC 8010/10 MS
Rubix:228A8526
Manufacturer :44330801
EAN:4007220295342



Product details : PFERD FKSC8010/10MS 44330801 FELT WHEEL FKSC 80 X 10 X 10 MM MS
Felt wheels and lenses are mainly used peripherally.
Felt wheels with metal inserts (MS) are used for increased stock removal when pre-polishing with diamond grinding pastes.
•Priced per piece, order quantity 5 pieces
Felt wheels with metal inserts (MS) are used for increased stock removal when pre-polishing with diamond grinding pastes.
•Priced per piece, order quantity 5 pieces
Technical specifications
Attributes
| Quality | ms |
|---|---|
| Max speed | 7500 rpm |
| Application | polishing |
Show UNSPSC/ECL@SS
£ 25.53 excl. VAT
/ Each
£ 30.64 incl. VAT
- Usually arrives within 14 working days
