Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Polishing and superfinishing
Polishing
Felt
PFERD 44367220 FELT WHEEL FKSC 125 X 20 X 20 MM MEDIUM
PFERD 44367220 FELT WHEEL FKSC 125 X 20 X 20 MM MEDIUM
Flat felt polishing wheel FK SC 12520/20 M
References
pferd tools:
44367220
rubix:
228A8536
ean:
4007220297629
Product details
Technical specifications
Product details : PFERD 44367220 FELT WHEEL FKSC 125 X 20 X 20 MM MEDIUM
Felt wheels and lenses are mainly used peripherally.
Felt wheels with metal inserts (MS) are used for increased stock removal when pre-polishing with diamond grinding pastes.
Technical specifications
Attributes
Max speed
4900
rpm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
39.20
excl. VAT
/
Each
£
47.04
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
OSBORN 8203100925 EKK POLISHING RING NOTIFLEX D100
PFERD FK SC 3005/2 M 44367007 FELT WHEEL FK SC 30 X 5 X 2 MM MEDIUM
PFERD FKSC12520/20MS 44331252 FELT WHEEL FKSC 125 X 20 X 20 MM MS
PFERD FKSC3007/6 44101742 FELT WHEEL FK SC 30 X 7 X 6 MM MEDIUM
PFERD FK SC 1705/2 M 44367005 FELT WHEEL FK SC 17 X 5 X 2 MM MEDIUM
OSBORN 8203150914 EKK POLISHING RING NOTIFLEX D150
PFERD FK P 250-250-6 H 44101104 FELT SHEET FK P 250 X 250 X 6 MM HARD
PFERD FK SC 6010/6 44316010 FELT POLISHING DISC 21.6 X 21 X 1.6 CM
PFERD FK SC 4509/6 44101732 FELT POLISHING DISC 6 X 5 X 4.8 CM
PFERD FKSC10020/10 44367110 FELT WHEEL FKSC 100 X 20 X 10 MM MEDIUM
PFERD FKSC8010/10MS 44330801 FELT WHEEL FKSC 80 X 10 X 10 MM MS
OSBORN 8203100914 EKK POLISHING RING NOTIFLEX D100
PFERD 44101106 FELT SHEET FK P 250 X 250 X 12 MM MEDIUM
PFERD 44101102 FELT SHEET FK P 250 X 250 X 6 MM MEDIUM
PFERD FKSC20030/20 44367420 FELT WHEEL FKSC 200 X 30 X 20 MM MEDIUM