PFERD FKSPK1018/3 44171013 FELT POINT FK SPK 10 X 18 X 3 MM MEDIUM
Felt-tip pens Fk Spk 1018/3
See technical informationReferences
Pferd Tools:FK SPK 1018/3 M
Rubix:228A8486
Manufacturer :44171013
EAN:4007220153925
Product details : PFERD FKSPK1018/3 44171013 FELT POINT FK SPK 10 X 18 X 3 MM MEDIUM
The conical pointed shape SPK is mainly used for work on radii and contours.
•Priced per piece, order quantity 10 pieces
•Priced per piece, order quantity 10 pieces
Felt-tip pens Fk Spk 1018/3
Technical specifications
Attributes
| Diameter | 10 mm |
|---|---|
| Rod diameter | 3 mm |
Show UNSPSC/ECL@SS
£ 4.24 excl. VAT
/ Each
£ 5.09 incl. VAT
- Usually arrives within 14 working days

