References
SKF:TSN 508 C
Rubix:1275168
Manufacturer :92338
EAN:7316570540482

Product details : SKF BEARING HOUSING SEAL TSN508C
Felt seal for SNL plummer block housing (4-piece).
Strengths
- Easy to install
- Cost-effective
- Suitable for relatively high shaft speeds
- Cost-effective
- Suitable for relatively high shaft speeds
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 8x57x57 mm |
|---|---|
| Logistic Weight | 37 g |
| Type | seal |
| Inner diameter | 35 mm |
| Outer diameter | 57 mm |
| Width | 8 mm |
| Material | steel |
Show UNSPSC/ECL@SS
£ 19.91 excl. VAT
/ Each
£ 23.89 incl. VAT
- Delivery usually within ( 3 ) days
