SKF SHAFT END COVER ECY 209


Sealing Cap ECY

References
skf:ECY 209
rubix:102A0556
manufacturer :4966
ean:7316570461794
brand logo
brand logo
Technical specifications

Product details : SKF SHAFT END COVER ECY 209


End covers protect the exposed shaft end and help to avoid accidents. They have good resistance to most chemicals and can withstand operating temperatures up to 100 °C (210 °F). They are easy to install and are cost effective. Most ball bearing units can accommodate specifically designed end covers.

Strengths

- Easy to install
- Good chemical resistance
- Cost effective

Technical specifications


Attributes
Logistics dimensions (L x W x H)29x94x94 mm
Logistic Weight23 g
TypeEnd Cover
Inner diameter81.4 mm
Outer diameter89.5 mm
Width29 mm
SeriesECY
MaterialPolypropylene
Show UNSPSC/ECL@SS
£ 3.87 excl. VAT
/ Each
£ 4.64 incl. VAT
  • Usually arrives within 14 working days