References
INA:KASK05
Rubix:229A1278
Manufacturer :0077748260000
EAN:4012802811520

Documents
Product details : FAG KASK05 END CAP 77748260000
Bearing end cap for housing unit, closed version.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 33x43x43 mm |
|---|---|
| Logistic Weight | 8 g |
| Type | bearing end cap |
| Inner diameter | 43 mm |
| Outer diameter | 54 mm |
| Width | 38 mm |
| Series | kask |
Show UNSPSC/ECL@SS
£ 2.16 excl. VAT
/ Each
£ 2.59 incl. VAT
- Delivery usually within ( 7 ) days
