References
SKF:TSN 517 C
Rubix:1275194
Manufacturer :93406
EAN:7316570647471

Product details : SKF BEARING HOUSING SEAL TSN517C
Felt seal for SNL plummer block housing (4-piece).
Strengths
- Easy to install
- Cost-effective
- Suitable for relatively high shaft speeds
- Cost-effective
- Suitable for relatively high shaft speeds
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 10x103,5x103,5 mm |
|---|---|
| Logistic Weight | 125,2 g |
| Type | seal |
| Inner diameter | 75 mm |
| Outer diameter | 103.5 mm |
| Width | 10 mm |
| Material | steel |
Show UNSPSC/ECL@SS
£ 21.11 excl. VAT
/ Each
£ 25.33 incl. VAT
- In stock: Next day delivery
