References
SNR:SCO.202-15
Rubix:205A7862
EAN:3413529546596

Product details : SNR SCO202-15 BEARING UNIT ACCESSORIES
Technical specifications
Attributes
| Type | snr sco202-15 bearing unit accessories |
|---|---|
| Inner diameter | 15 mm |
| Outer diameter | 46 mm |
| Width | 14.3 mm |
| Series | sco200 |
Show UNSPSC/ECL@SS
£ 3.77 excl. VAT
/ Each
£ 4.52 incl. VAT
- Delivery usually within ( 3 ) days
