References
SNR:SC222DS
Rubix:205A7611
Manufacturer :SC.222.DS
EAN:3413520644642

Documents
Product details : SNR SC222DS PLUMMER BLOCK ACCESSORIES
Strengths
•Split plummer block for bearings with cylindrical bore, made of grey cast, for grease lubrication
Split SN-bearing housings made of ductile- or grey cast iron with several sealing options
Split SN-bearing housings made of ductile- or grey cast iron with several sealing options
Technical specifications
Attributes
| Type | seal |
|---|---|
| Inner diameter | 110 mm |
| Min. temperature | -40 °C |
| Max. temperature | 100 °C |
| Series | sc200ds |
| Material | nbr (nitrile-butadiene rubber) with steel case |
Show UNSPSC/ECL@SS
£ 23.83 excl. VAT
/ Each
£ 28.60 incl. VAT
- Delivery usually within ( 3 ) days
