References
SKF:TFL 508
Rubix:103A8385
EAN:7316573712442

Product details : SKF HOUSING SEAL TFL508
To complement our bearings, SKF supplies a wide assortment of bearing accessories, such as adapter sleeves, withdrawal sleeves and lock nuts.
Technical specifications
Attributes
| Type | contact seal |
|---|---|
| Inner diameter | 35 mm |
| Outer diameter | 48.3 mm |
| Width | 4.6 mm |
| Series | tfl |
| Material | hnbr |
Show UNSPSC/ECL@SS
£ 16.68 excl. VAT
/ Each
£ 20.02 incl. VAT
- Usually arrives within 14 working days
