References
SKF:TSN 616 C
Rubix:103A2413
Manufacturer :93432
EAN:7316570043938

Product details : SKF HOUSING FELT SEAL X2 TSN 616 C
Felt seal for SNL plummer block housing (4-piece).
Strengths
- Easy to install
- Cost-effective
- Suitable for relatively high shaft speeds
- Cost-effective
- Suitable for relatively high shaft speeds
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 12x137x137 mm |
|---|---|
| Logistic Weight | 522,7 g |
| Type | seal |
| Inner diameter | 70 mm |
| Outer diameter | 137 mm |
| Width | 12 mm |
| Material | steel |
Show UNSPSC/ECL@SS
£ 36.89 excl. VAT
/ Each
£ 44.27 incl. VAT
- Delivery usually within ( 3 ) days
