Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
FAG NTS68 LABYRINTH SEALING RING
FAG NTS68 LABYRINTH SEALING RING
Sealing Ring
References
fag:
NTS68
rubix:
274A8091
manufacturer :
0823417530000
ean:
4054364222185
Technical specifications
Type
Sealing Ring
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FAG NTS68 LABYRINTH SEALING RING
Labyrinth seals NTS, sealing for SNS-housing, non-contacting sealing.
Technical specifications
Attributes
Logistic Weight
4182
g
Type
Sealing Ring
Inner diameter
320
mm
Outer diameter
354.4
mm
Width
42
mm
Series
NTS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
245.75
excl. VAT
/
Each
£
294.90
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FAG NDK34 BEARING HOUSINGCOVER 822436030000
INA RABR-90/100 BEARING INSERT
INA KASK06-S-G-HLA 0577040580000 END CAPS
SNR SC612SV PLUMMER BLOCK ACCESSORIES
FAG EDH517 SEALING RING
TIMKEN TSNG510-307 DOUBLE LIP SEAL
SNR SC510DS PLUMMER BLOCK ACCESSORIES
INA G25X32X4-C RADIAL ROTARY SHAFT SEAL
SKF HOUSED BEARING SEAL TS 48
SKF V RING HSNG SEAL X2 TSN 526 A
INA SD17X25X3-A DOUBLE LIP SEALING RING SD
SKF SHAFT END COVER ECY 212
SNR SC210SV PLUMMER BLOCK ACCESSORIES
INA SD12X18X3-A DOUBLE LIP SEALING RING SD
SKF SEALING WASHER Z 205 F