PFERD 44162530 FELT POINT FK ZYA 25 X 30 X 6 MM MS ST-BO
Mounted felt bobs FK ZYA 2530/6 MS ST-BO
See technical informationReferences
Pferd Tools:FK ZYA 2530/6 MS ST-BO
Rubix:228A8453
Manufacturer :44162530
EAN:4007220295335
Product details : PFERD 44162530 FELT POINT FK ZYA 25 X 30 X 6 MM MS ST-BO
The cylindrical shape ZYA is mainly used peripherally.
The variant with end hole (ST-BO) is particularly suitable for face-down use.
Felt points with metal inserts (MS) are used for increased stock removal when pre-polishing with diamond polishing pastes.
•Priced per piece, order quantity 10 pieces
The variant with end hole (ST-BO) is particularly suitable for face-down use.
Felt points with metal inserts (MS) are used for increased stock removal when pre-polishing with diamond polishing pastes.
•Priced per piece, order quantity 10 pieces
Strengths
A variety of diameters and shapes also make it possible to polish pieces with complex geometric shapes. PFERD felt tools can be profiled in many ways.
Applications
Felt tools are mainly used for very shiny polishing.
Technical specifications
Attributes
| Diameter | 25 mm |
|---|---|
| Rod diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 23.90 excl. VAT
/ Each
£ 28.68 incl. VAT
- Usually arrives within 14 working days

