References
PCL (Pneumatic Components):AC7108
Rubix:285528

Documents
Product details : PCL XF COUPLING HOSE TAILPIECE 8MM AC7108
The XF Couplings offer excellent flow characteristics providing the workshop with increased airflow when required and enhanced tool efficiency. XF Couplings, commonly referred to as Euro couplings, are designed and manufactured in Sheffield by PCL.
Strengths
Offers enhanced tool efficiency
Steel construction with corrosive resistant finish for longer life
Steel shoulder prevents accidental disconnection
Steel construction with corrosive resistant finish for longer life
Steel shoulder prevents accidental disconnection
Technical specifications
Attributes
| Connection 1 | 0.315 |
|---|---|
| Material | steel |
| Max. temperature | 100 °C |
Show UNSPSC/ECL@SS
£ 16.16 excl. VAT
/ Each
£ 19.39 incl. VAT
- Usually arrives within 14 working days
