FESTO 186217 MULTIPLE DISTRIBUTOR QST3-G1/8-6-4


Multiple Distributor

References
festo:QST3-G1/8-6-4
rubix:80079824
manufacturer :186217
ean:4052568040215
QST3-G1/8-6-4 Multiple distributor
brand logo
Technical specifications
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1G 1/8
See all Specifications

Product details : FESTO 186217 MULTIPLE DISTRIBUTOR QST3-G1/8-6-4


Multiple Distributor QST3-G1/8-6-4 360° orientable, 4 outlets. Size=Standard, Nominal size=2,5 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Design structure=Push/pull principle

Technical specifications


Attributes
Logistic Weight24,25 g
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1G 1/8
ProfileStandard
Connection 26
Show UNSPSC/ECL@SS
£ 9.07 excl. VAT
/ Each
£ 10.88 incl. VAT
  • Usually arrives within 14 working days