Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859529 FEMALE ELBOW 4-R1/8IN
MECALINE 859529 FEMALE ELBOW 4-R1/8IN
FEMALE ELBOW BRASS COMPRESSION FITTING
References
mecaline:
859529
rubix:
216A2550
ean:
3660338145292
Technical specifications
Connecting diameter
G1/8 ''
Material
Brass
Connecting diameter 2
4 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859529 FEMALE ELBOW 4-R1/8IN
Material: Brass. EN 1254-2:2000 standard compliant.
Technical specifications
Attributes
Connecting diameter
G1/8 ''
Material
Brass
Connecting diameter 2
4 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.23
excl. VAT
/
Each
£
5.08
incl. VAT
Usually arrives within 14 working days
Select variants (17)
Add to cart
Check our products from related categories
MECALINE 869396 STRAIGHT MALE FITTING 8- R1/4IN
SMC H10-02 FITTING
MECALINE 858571 MALE STRAIGHT FITTING 12X10 R1/2IN
MECALINE 859638 ADAPTER -14-G3/8IN
MECALINE 859641 BANJO FITTING MALE ADJUSTABLE 4-G1/8IN
MECALINE 859103 ORIENTABLE STRAIGHT FITTING 12/8-R3/8IN
MECALINE 859191 FEMALE STRAIGHT FITTING WITH SPRING 1/6-G3/8IN
MECALINE 859098 ORIENTABLE STRAIGHT FITTING 6/4-R1/4IN
MECALINE STRAIGHT MALE 4-G1/8IN859589
SMC KFG2L1008-03S INSERT FITTING
MECALINE 859212 NON ORIENTABLE METRIC ELBOW 6/4-M12X1 5
MECALINE 859635 ADAPTER -8-G3/8IN
MECALINE 859299 DOUBLE BANJO 12/10-G1/2IN
SMC KFG2T0403-01S INSERT FITTING
MECALINE 859527 MALE ELBOW 2 2R3/4IN R