Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859638 ADAPTER -14-G3/8IN
MECALINE 859638 ADAPTER -14-G3/8IN
SWIVEL MALE PARALLEL BRASS COMPRESSION FITTING
References
mecaline:
859638
rubix:
216A2927
ean:
3660338146312
Technical specifications
Connecting diameter
G3/8 ''
Material
Brass
Connecting diameter 2
14 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859638 ADAPTER -14-G3/8IN
Material: Brass. EN 1254-2:2000 standard compliant.
Technical specifications
Attributes
Connecting diameter
G3/8 ''
Material
Brass
Connecting diameter 2
14 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.40
excl. VAT
/
Each
£
4.08
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Check our products from related categories
MECALINE 859284 DOUBLE BANJO 5/3-1/8
MECALINE 859708 CAPTIVE POLYAMIDE SEAL 1/8
MECALINE 859295 DOUBLE BANJO 10/8-1/4
MECALINE 858571 MALE STRAIGHT FITTING 12X10 R1/2IN
MECALINE 869415 ELBOW FITTING 10 R1/4IN
MECALINE MALE FITTING WITH SPIRAL 10/8-R1/4IN
MECALINE 869361 NON-ORIENTABLE STRAIGHT MALE FITTING 10X8 R3/8IN
MECALINE 869395 STRAIGHT MALE FITTING 8- R1/8IN
SMC H10-03 FITTING
ASCONUMAT REGULATOR G1/8 FLOW 34602152
MECALINE 859489 FEMALE TEE FITTING 12-1/4
MECALINE 859271 SINGLE BANJO 8/6-1/4
MECALINE 859716 CAPTIVE POLYAMIDE SEAL MM6
SMC KFG2L0425-02S INSERT FITTING
MECALINE 859621 FEMALE STRAIGHT FITTING 18-3/4